Shop All Platform Steps & Stair Units
Zoro Select
Industrial Stairway, 6 Steps, 49" Rise, 57" Run, 36"W Serrated Tread
Mfr # IS49-36
Zoro # G3323321
original price:
$2,124.99
9% off
new price: $1,912.99
/ea
Item requires special delivery charges. A $1,500.00 per item surcharge will be applied.
$1,912.99
Free 30-Day Returns
Key Features
- Top Step Height 42 in
- Number of Steps 6
- Step Width 36 in
- Step Tread Serrated
- Overall Height 85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # IS49-36
- Zoro # G3323321
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Top Step Height | 42 in |
Step Width | 36 in |
Overall Height | 85 in |
Overall Width | 39 in |
Platform Height | 49 in |
Base Depth | 57 in |
Step Depth | 9 1/2 in |
Handrail Height | 36 in |
Details
Number of Steps | 6 |
Step Tread | Serrated |
Item - Stair Units | Stair Unit |
Item | Stair Unit |
Load Capacity | 500 lb |
Material | Carbon Steel |
Climbing Angle | 36 Degrees |
Standards | Osha |
Color | Gray |
Ladder Tread | Serrated |
Handrails Included | Yes |
Description
Stair Unit, Material Carbon Steel, Number of Steps 6, Handrails Included Yes, Load Capacity 1,000 lb, Climbing Angle 36 Degrees , Step Tread Serrated, Step Width 36 in, Step Depth 9 1/2 in, Base Depth 57 in, Overall Height 49 in, Color Gray, Standards OSHA, Overall Width 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 in. Wheel Diameter Rubber Caster Wheel, 300 lbs. (416P23)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2436-2-5PO-95)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R3232A3E30B4C1P6)
- MAGLINER Caster 5X1-1/4In Gray Polyu W/Brake (131020B)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- ZORO SELECT Industrial Stairway, 12 Steps, 91" Rise, 114" Run, 36"W Serrated Tread (IS91-36)
- ZORO SELECT Industrial Stairway, 13 Steps, 98" Rise, 123.5" Run, 36"W Serrated Tread (IS98-36)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- UFP RETAIL 5Step Stair Stringer (279714)
- Zoro Select Configurable Platform Systems