Shop All Platform Steps & Stair Units
Zoro Select
Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread
Mfr # IS112-36
Zoro # G2288435
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$2,266.99
Free 30-Day Returns
Key Features
- Top Step Height 105 in
- Number of Steps 15
- Step Width 36 in
- Step Tread Serrated
- Overall Height 148 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # IS112-36
- Zoro # G2288435
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Top Step Height | 105 in |
Step Width | 36 in |
Overall Height | 148 in |
Overall Width | 39 in |
Platform Height | 112 in |
Base Depth | 142 1/2 in |
Step Depth | 9 1/2 in |
Handrail Height | 36 in |
Details
Number of Steps | 15 |
Step Tread | Serrated |
Item | Stair Unit |
Load Capacity | 1,000 lb |
Material | Carbon Steel |
Climbing Angle | 36 ? |
Ladder Tread | Serrated |
Handrails Included | Yes |
Standards | Osha |
Color | Gray |
Description
Stair Unit, Material Carbon Steel, Number of Steps 16, Handrails Included Yes, Load Capacity 1,000 lb, Climbing Angle 36 Degrees , Step Tread Serrated, Step Width 36 in, Step Depth 9 1/2 in, Base Depth 142 1/2 in, Overall Height 112 in, Color Gray, Standards OSHA, Overall Width 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Clevis Joint DIN71752 Thread M12 Right-Hand Thread, G=24, D1=12, B=12, Stainless Steel 1.4305 Bright (K0732.1224)
- VESTIL Work Platform (WP-4848)
- TENNSCO Caster Kit, 36 in W x 18 in D, Lt Gray (CK18LGY)
- MINUTEMAN WHEEL - SWIVEL CASTER COMPLETE 3-1/2 in. X 1-1/4 in. (762333)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- ZORO SELECT Industrial Stairway, 12 Steps, 91" Rise, 114" Run, 36"W Serrated Tread (IS91-36)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- ZORO SELECT Industrial Stairway, 13 Steps, 98" Rise, 123.5" Run, 36"W Serrated Tread (IS98-36)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111246)
- Zoro Select Platform Steps & Stair Units