Shop All Platform Steps & Stair Units
Zoro Select
Industrial Stairway, 10 Steps, 77" Rise, 95" Run, 36"W Serrated Tread
Mfr # IS77-36
Zoro # G2300140
Item requires special delivery charges. A $3,000.00 per item surcharge will be applied.
$1,457.99
Free 30-Day Returns
Key Features
- Top Step Height 70 in
- Number of Steps 10
- Step Width 36 in
- Step Tread Serrated
- Overall Height 113 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # IS77-36
- Zoro # G2300140
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Top Step Height | 70 in |
Step Width | 36 in |
Overall Height | 113 in |
Overall Width | 39 in |
Platform Height | 77 in |
Step Depth | 9 1/2 in |
Base Depth | 95 in |
Handrail Height | 36 in |
Details
Number of Steps | 10 |
Step Tread | Serrated |
Item | Stair Unit |
Load Capacity | 1,000 lb |
Material | Carbon Steel |
Climbing Angle | 36 ? |
Standards | Osha |
Color | Gray |
Ladder Tread | Serrated |
Handrails Included | Yes |
Description
Stair Unit, Material Carbon Steel, Number of Steps 11, Handrails Included Yes, Load Capacity 1,000 lb, Climbing Angle 36 Degrees , Step Tread Serrated, Step Width 36 in, Step Depth 9 1/2 in, Base Depth 95 in, Overall Height 77 in, Color Gray, Standards OSHA, Overall Width 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 6 in W, Polyester, Yellow (EE1606DTX10)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 1/4-20in, 5 ft.-lb, HDHR (33112)
- XPOSE SAFETY Ball Bungees Black 11 in , 10PK (BB-11B-10-X)
- DAYTON Chain Guide, PK2 (EC-30)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- ZORO SELECT Industrial Stairway, 13 Steps, 98" Rise, 123.5" Run, 36"W Serrated Tread (IS98-36)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112246)
- Zoro Select Configurable Platform Systems