Shop All Nozzles & Wands
Zoro Select
Industrial Nozzle, Front Trigger, 6 In
Mfr # 1065674
Zoro # G0969534
Not eligible for select promotions
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Design Pistol Grip
- Max. Pressure 100 psi
- Flow Control Rubber
- Connection GHT
- Construction Brass, Die Cast Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1065674
- Zoro # G0969534
- UPC # 00190735796955
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Length | 6 3/4 in |
Overall Length | 6 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Nozzle Design | Pistol Grip |
Max. Pressure | 100 psi |
Flow Control | Rubber |
Connection | GHT |
Construction | Brass, Die Cast Zinc |
Color | Red |
Design | Front Trigger |
Item | Industrial Nozzle |
Features | Front Trigger Adjustable Spray |
Max. Temp. | 160 Degrees F |
Flow Rate | Adjustable Spray/Front Trigger |
Locking Mechanism | No |
Number of Spray Patterns | 2 |
Connection Type | GHT |
Adjustable Stream | Adjustable Stream |
Trigger Location | Front Trigger |
Maximum Pressure | 100 psi |
Minimum Flow Rate | 0 gpm |
Maximum Flow Rate | 4.29 gpm |
Description
Industrial Nozzle, Trigger Location Front Trigger, Number of Spray Patterns 2, Connection Type GHT, Maximum Pressure 100 psi, Construction Brass, Die Cast Zinc, Color Red, Adjustable Stream Adjustable Stream, Locking Mechanism No, Minimum Flow Rate 0 gpm, Maximum Flow Rate 4.29 gpm, Nozzle Design Pistol Grip, Flow Control Rubber, Features Front Trigger Adjustable Spray, Overall Length 6 3/4 in, Maximum Temperature 160 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA O-Ring, 480440 (480440)
- CLASSIC ACCESSORIES Golf Cart Cover, Long Roof, 4-Person, Black (40-064-340401-00)
- BIO GREEN Bio Green BG-SS All Seed Type Super Seeder (BG-SS)
- SMITH PERFORMANCE SPRAYERS 48 oz. Handheld Acetone Sprayer (190398)
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- ZORO SELECT Watering Wand, Red, 20-1/2 In L (10-12600 RED)
- ZORO SELECT Soaker Fan Spray Nozzle, 8-3/4" L (CSNSF10206)
- ZORO SELECT Can, 2.5 gal., Steel (210RH)
- ZORO SELECT Watering Wand, Green, 16 In L (10-12602 GRN)
- RAINDRIP Raindrip R116CT 0.5 GPH Mini Dripper; 10 Pack (616250)
- LANDSCAPERS SELECT Nozzle Hose 9 Ptrn Alum (GT35291)
- Zoro Select Watering & Irrigation