Shop All Industrial Markers
Zoro Select
Industrial Marker, Jumbo Tip, Red Color Family, Ink
Mfr # 19N836
Zoro # G5201716
original price:
$3.19
6% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Xylene-Free
- Green Environmental Attribute Xylene and Toluene-Free
- Marker Type Permanent
- Max. Temp. 95 Degrees F
- Tip Material Felt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N836
- Zoro # G5201716
- UPC # 190735397527
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | Extra Bold |
Marking Tool Tip Size Group | Jumbo |
Description
Industrial Marker, Actuation Type Valve, Compatible Surfaces Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 95 Degrees F, Maximum Performance Temperature 95 Degrees F, Paint Marker Format Marker, Pigment Base Type Solvent, Pigment Color Red, Pigment Material Paint, Pigment Permanence Permanent, Product Type Liquid Paint Marker
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 12" x 4" x 4", White, 50/Bundle (M1244)
- US CARGO CONTROL Moving Blankets- Mega Mover 12-Pack, 85 lbs./dozen (MBMEGA85-12PK)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 6", Kraft, 25/Bundle (11R391)
- ZORO SELECT Industrial Marker, Jumbo Tip, Black Color Family, Ink (19N841)
- ZORO SELECT Industrial Marker, Jumbo Tip, White Color Family, Ink (19N842)
- ZORO SELECT Industrial Marker, Jumbo Tip, Green Color Family, Ink (19N839)
- ZORO SELECT Paint Marker, Medium Tip, White Color Family, Paint, 4 PK (3MHA3)
- ZORO SELECT Paint Marker, Medium Tip, Yellow Color Family, Paint, 4 PK (3MHA4)
- ZORO SELECT Industrial Marker, Jumbo Tip, Blue Color Family, Ink (19N840)
- DYKEM Tube Marker, Medium Tip, Green Color Family, Ink (83315)
- Zoro Select Industrial Markers