Zoro Select

Industrial Marker, Jumbo Tip, Blue Color Family, Ink


product price: $3.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features Toluene-Free, Xylene-Free
  • Green Environmental Attribute Xylene and Toluene-Free
  • Marker Type Permanent
  • Max. Temp. 95 Degrees F
  • Tip Material Felt
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size Extra Bold
Marking Tool Tip Size Group Jumbo

Description

Industrial Marker, Actuation Type Valve, Compatible Surfaces Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 95 Degrees F, Maximum Performance Temperature 95 Degrees F, Paint Marker Format Marker, Pigment Base Type Solvent, Pigment Color Blue, Pigment Material Paint, Pigment Permanence Permanent, Product Type Liquid Paint Marker

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.