Shop All Steel Wool
Zoro Select
Industrial Grade Steel Wool, Medium, PK16
Mfr # 2KJL1
Zoro # G1428052
product price: $4.29
/pk 16, $0.27/ea
$4.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 1
- Grade Medium
- Width 2 3/8 in
- Length 3 3/4 in
- Application Preps Wood For Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KJL1
- Zoro # G1428052
- UPC # 190735446201
- Country of Origin China
- Category Steel Wool
Dimensions
Width | 2 3/8 in |
Length | 3 3/4 in |
Overall Length | 3 3/4 in |
Overall Width | 2 3/8 in |
Details
Item | Industrial Grade Steel Wool |
Grit | 1 |
Grade | Medium |
Application | Preps Wood For Paint |
Product Type | Steel Wool Pad |
Steel Wool Grade | Medium |
Steel Wool Grit | 1 |
Wool Material | Carbon Steel |
Description
Industrial Grade Steel Wool, Wool Material Carbon Steel, Product Type Steel Wool Pad, Steel Wool Grade Medium, Steel Wool Grit 1, Overall Length 3 3/4 in, Overall Width 2 3/8 in, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Diamond Cup Wheel, Segmented Rim (A-95009)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1671)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 120 Grit (40136)
- FLEX-HONE TOOL BC12800CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC12800CD)
- ZORO SELECT Carbon Steel Wool Reel, Medium (2KJL8)
- ZORO SELECT Carbon Steel Wool Reel, Extra Coarse (2KJN2)
- ZORO SELECT Industrial Grade Steel Wool, Coarse, PK16 (2KJL3)
- ZORO SELECT Ind Grade Steel Wool, Very Fine, PK16 (2KJK8)
- ZORO SELECT Carbon Steel Wool Reel, Medium Coarse (2KJL9)
- ZORO SELECT Stainless Steel Wool Reel, Medium (2KJN4)
- HOMAX #00 Rhodes American Steel Wool Pad Very-Fine, PK 16 (106602-06)
- Zoro Select Steel Wool