Shop All Steel Wool
Zoro Select
Industrial Grade Steel Wool, Coarse, PK16
Mfr # 2KJL3
Zoro # G3312224
product price: $6.75
/pk 16, $0.42/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 3
- Grade Coarse
- Application Removes Lacquer & Shellac
- Length 3 3/4 in
- Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KJL3
- Zoro # G3312224
- UPC # 190735446225
- Country of Origin China
- Category Steel Wool
Dimensions
Length | 3 3/4 in |
Width | 2 3/8 in |
Overall Length | 3 3/4 in |
Overall Width | 2 3/8 in |
Details
Item | Industrial Grade Steel Wool |
Grit | 3 |
Grade | Coarse |
Application | Removes Lacquer & Shellac |
Product Type | Steel Wool Pad |
Steel Wool Grit | 3 |
Wool Material | Carbon Steel |
Steel Wool Grade | Coarse |
Description
Industrial Grade Steel Wool, Wool Material Carbon Steel, Product Type Steel Wool Pad, Steel Wool Grade Coarse, Steel Wool Grit 3, Overall Length 3 3/4 in, Overall Width 2 3/8 in, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAINT-GOBAIN ABRASIVES Norton 66252836573 Gemini Bench and Pedestal Wheel 6" x 1/2" x 1" 120 Grit Silicon Carbide (66252836573)
- WEILER Abrasive Flap Disc, Medium, 5in., Phenolic (98838)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B600)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 100G (73166)
- ZORO SELECT Carbon Steel Wool Reel, Extra Coarse (2KJN2)
- ZORO SELECT Stainless Steel Wool Reel, Medium (2KJN4)
- ZORO SELECT Carbon Steel Wool Reel, Coarse (2KJN1)
- ZORO SELECT Industrial Grade Steel Wool, Medium, PK16 (2KJL1)
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- ZORO SELECT Stainless Steel Wool Reel, Extra Coarse (2KJN5)
- 3M Pad Stl Wool Synthetic Coarse (10115)
- Zoro Select Steel Wool