Shop All Fire Hose Nozzles
Zoro Select
Industrial Fog Nozzle, 2-1/2 In., Black
Mfr # 6AKC3
Zoro # G1061286
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NST
- Body Material Brass
- Inlet Size 2 1/2 in
- Activation Method Twist
- Maximum Flow Rate 280 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AKC3
- Zoro # G1061286
- UPC # 190735538791
- Country of Origin Taiwan, Province of China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 2 1/2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NST |
Body Material | Brass |
Activation Method | Twist |
Maximum Flow Rate | 280 gpm |
Bumper Color | Black |
Nozzle Type | Adjustable Gallonage |
Finish | Brass |
Grip Type | Standard |
Standards | UL Listed |
For Use With | Water |
Spray Pattern | Fog/Straight Stream |
Flow Rate | 205 gpm |
Base Type | Swivel |
Product Type | Fire Hose Nozzle |
Handle Type | Standard |
Maximum Pressure | 100 psi |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Swivel, Body Material Brass, Grip Type Standard, Inlet Size 2 1/2 in, Maximum Flow Rate 280 gpm, Maximum Pressure 100 psi, Product Type Fire Hose Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NST, Waterway Diameter Not Applicable, Bumper Color Black, Finish Brass, For Use With Water, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10927 (TC-10927)
- BRADY Voltage Card, 4 Markers, 3-Phase (44231)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- MR. CHAIN Chain, Barricide Safety Plastic, 1-1/2" (30005-100)
- ZORO SELECT Fire Hose Nozzle, 3/4 In., Black (6AKC6)
- ZORO SELECT Industrial Fog Nozzle, 1-1/2 In., Black (6AKC2)
- ZORO SELECT Industrial Fog Nozzle, 1-1/2 In., Black (6AKC1)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, Fog Spray Pattern, 1 1/2 in Inlet Size, NPSH Thread (6AKC7)
- ZORO SELECT Fire Hose Nozzle, 1-1/2 In., Brass (6AKC4)
- ZORO SELECT Piercing Fire Hose Nozzle, 1-1/2 In. (6ATL0)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1021)
- Zoro Select Fire Protection