Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Indoor/Outdoor Convex Mirror, Rect (Discontinued)
Mfr # SRTGB-12 X 18
Zoro # G2869194
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Backing Material Galvanized Steel
- Mirror Environment Indoor/ Outdoor
- Height 12 in
- Approximate Viewing Distance 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRTGB-12 X 18
- Zoro # G2869194
- UPC # 190735050194
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" W X 12" H |
Height | 12 in |
Width | 12 in |
Length | 18 in |
Width and Height | 12 in x 18 in |
Details
Item | Indoor/Outdoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Galvanized Steel |
Mirror Environment | Indoor/ Outdoor |
Approximate Viewing Distance | 18 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Mirror Shape | Rectangular |
Includes | Mounting bracket |
Material | Acrylic |
Rim Material | Vinyl Coated Aluminum |
Mounting Bracket Type | Swivel Telescope |
Mirror Style | Convex Mirror |
Features | Shatter Resistant |
Description
Indoor/Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Galvanized Steel, Length 18 in, Width 12 in, Viewing Angle 160 Degrees , Mounting Bracket Type Swivel Telescope, Approximate Viewing Distance 18 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.