Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Indoor/Outdoor Convex Mirror, 30 in dia (Discontinued)
Mfr # SCVO-30T-PB
Zoro # G1150656
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Mounting Bracket
- Includes Mounting Hardware Yes
- Diameter 30 in
- Viewing Angle 160 Degrees
- Backing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCVO-30T-PB
- Zoro # G1150656
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30 in |
Details
Includes | Mounting Bracket |
Includes Mounting Hardware | Yes |
Viewing Angle | 160 Degrees |
Backing Material | Plastic |
Mirror Shape | Round |
Mirror Environment | Outdoor |
Item | Indoor/Outdoor Convex Mirror |
Rim Material | Aluminum |
Approximate Viewing Distance | 30 ft |
Mirror Material | Acrylic |
Mounting Bracket Type | Telescoping |
Mirror Style | Convex Mirror |
Description
Indoor/Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 30 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 30 ft, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.