Shop All Safety and Security Mirrors
Zoro Select
Indoor/Outdoor Convex Mirror, 26 in dia
Mfr # SCVO-26Z-PB
Zoro # G9005832
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material Plastic
- Mirror Environment Indoor/ Outdoor
- Approximate Viewing Distance 26 ft
- Viewing Angle 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCVO-26Z-PB
- Zoro # G9005832
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26" |
Details
Item | Indoor/Outdoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Plastic |
Mirror Environment | Indoor/ Outdoor |
Approximate Viewing Distance | 26 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Mirror Shape | Round |
Includes | Single Telescope Mounting Bracket |
Material | Acrylic |
Features | Shatter Resistant |
Rim Material | Aluminum |
Mounting Bracket Type | Z Bracket |
Mirror Style | Convex Mirror |
Description
Indoor/Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 26 in, Viewing Angle 160 Degrees , Mounting Bracket Type Z Bracket, Approximate Viewing Distance 26 ft, Includes Mounting Hardware Yes, Mirror Environment Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Glove Liners, Green, L/XL (0221RGRNLXL)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1-1/2 In (358-1561511)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Gray, Size L (7072)
- NMC Danger No Trespassing Sign, D81RB (D81RB)
- ZORO SELECT Convex Indoor Mirror, 12 In Polycarbonate (SCVI-12Z-PC)
- ZORO SELECT Qtr Dome Mirror, 18In., Scratch Res Acryl (ONV-SR-90-18)
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- ZORO SELECT Dummy Dome/Ceiling Panel, 8 in. (SK-88-308DD)
- ZORO SELECT Half Dome Mirror, 26In., Polycarbonate (ONV-180-26-PC)
- Zoro Select Safety and Security Mirrors