Shop All Safety and Security Mirrors
Zoro Select
Indoor Safety Mirror, Acrylic, 19 in.W
Mfr # BSM307
Zoro # G0246377
product price: $43.99
/ea
Not eligible for select promotions
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material No Backing
- Height 16 in
- Mirror Environment Indoor
- Includes Mounting Hardware No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSM307
- Zoro # G0246377
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 16 in |
Width | 15 in |
Mounting Hole Size | 5/32 in |
Length | 23 in |
Width and Height | 15 in x 23 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Indoor Safety Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Includes Mounting Hardware | No |
Legend | Please Wash Hands Before Returning To Work / Por Favor Lave Sus Manos Antes De Regresar Al Trabajo |
Includes | Please Wash Hands Before Returning To Work / Por Favor Lave Sus Manos Antes De Regresar Al Trabajo |
Mirror Shape | Rectangular |
Mirror Style | Flat Mirror |
Printed Language | English, Spanish |
Rim Material | No Rim |
Mounting Bracket Type | Mounting Holes |
Description
Indoor Safety Mirror, Mirror Style Flat Mirror, Mirror Shape Rectangular, Rim Material No Rim, Mirror Material Acrylic, Backing Material No Backing, Length 23 in, Width 15 in, Mounting Bracket Type Mounting Holes, Legend Please Wash Hands Before Returning To Work / Por Favor Lave Sus Manos Antes De Regresar Al Trabajo, Includes Mounting Hardware No, Mirror Environment Indoor, Printed Language English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, M, 12PK (3460M)
- MCR SAFETY Leather Palm Full Leather Back, PK12 (1237)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Overhead Door Crush Hazard, Landscape (OS-DS-A-710-L-1720)
- ZORO SELECT Convex Indoor Mirror, 12 In Polycarbonate (SCVI-12Z-PC)
- ZORO SELECT Qtr Dome Mirror, 18In., Scratch Res Acryl (ONV-SR-90-18)
- ZORO SELECT Half Dome Mirror, 26In., Polycarbonate (ONV-180-26-PC)
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- ZORO SELECT Half Dome Mirror, 32 In., Acrylic Hi Viz (ONV-180-32-SB)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Scratch Resist., 48" (HPLX48)
- Zoro Select Traffic Safety