Shop All Safety and Security Mirrors
Zoro Select
Indoor Safety Mirror, Acrylic, 19 in.H
Mfr # BSM301
Zoro # G0246429
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Backing Material No Backing
- Height 19 in
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSM301
- Zoro # G0246429
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 19 in |
Width | 15 in |
Mounting Hole Size | 5/32 in |
Length | 23 in |
Width and Height | 15 in x 23 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Indoor Safety Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Includes Mounting Hardware | No |
Includes | Meet The Person Most Responsible For Your Safety / Conoce A La Persona Responsible Por Tu Seguridad |
Legend | Meet The Person Most Responsible For Your Safety / Conoce A La Persona Responsible Por Tu Seguridad |
Mirror Shape | Rectangular |
Rim Material | No Rim |
Mounting Bracket Type | Mounting Holes |
Printed Language | English, Spanish |
Mirror Style | Flat Mirror |
Description
Indoor Safety Mirror, Mirror Style Flat Mirror, Mirror Shape Rectangular, Rim Material No Rim, Mirror Material Acrylic, Backing Material No Backing, Length 23 in, Width 15 in, Mounting Bracket Type Mounting Holes, Legend Meet The Person Most Responsible For Your Safety / Conoce A La Persona Responsible Por Tu Seguridad, Includes Mounting Hardware No, Mirror Environment Indoor, Printed Language English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., 8-1/2inH (WM5000-CAU-HDRE)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 24 3/8 in Height, 10 lb (3ZV11)
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Black (6802)
- CASH ACME Ice Mkr Vlv 1/2X1/2X1/4 (25656)
- ZORO SELECT Outside Mirror Mounting Bolt, 26mm, PK25 (1589PK)
- ZORO SELECT Full Dome Mirror, 26 In., Acrylic Hi Viz (ONV-360-26-SB)
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- SE-KURE Outdoor Convex Gal.Metal Back T Bkt, 36 (SCVO-36T-GB)
- Zoro Select Traffic Safety