Shop All Safety and Security Mirrors
Zoro Select
Indoor Safety Mirror, Acrylic, 16 in.W
Mfr # SM304
Zoro # G0246456
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Backing Material No Backing
- Mirror Environment Indoor
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SM304
- Zoro # G0246456
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 19 in |
Width | 16 in |
Mounting Hole Size | 5/32 in |
Length | 19 in |
Width and Height | 16 in x 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Indoor Safety Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Includes Mounting Hardware | No |
Includes | The ABC Of Safety Always Be Careful |
Legend | The ABC Of Safety Always Be Careful |
Mirror Shape | Rectangular |
Mirror Style | Flat Mirror |
Printed Language | English |
Rim Material | No Rim |
Mounting Bracket Type | Mounting Holes |
Description
Indoor Safety Mirror, Mirror Style Flat Mirror, Mirror Shape Rectangular, Rim Material No Rim, Mirror Material Acrylic, Backing Material No Backing, Length 19 in, Width 16 in, Mounting Bracket Type Mounting Holes, Legend The ABC Of Safety Always Be Careful, Includes Mounting Hardware No, Mirror Environment Indoor, Mounting Location Wall, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Hi Vis, Orange, L, PR (1938KW-L)
- DYMO Tape, Red, Labels/Roll: Continuous (520102)
- NOTRAX 60 ft L x PVC Foam, 1/2 in Thick (419R0024BY)
- VIKING Creekside II Pants Black (868PZ-M)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- ZORO SELECT 18" Dia. Indoor Quarter Dome Mirror, 90° Viewing Angle (ONV-90-18-PC)
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- ZORO SELECT Qtr Dome Mirror, 18In., Scratch Res Acryl (ONV-SR-90-18)
- SAFETY SECURITY PRODUCTS CO Quarter Dome Acrylic Mirror, Indoor, 24" Dia., 90° Viewing Angle (H141245F)
- Zoro Select Traffic Safety