Shop All Safety and Security Mirrors
Zoro Select
Indoor Safety Mirror, Acrylic, 16 in.W
Mfr # SM303
Zoro # G0246465
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Backing Material No Backing
- Height 19 in
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SM303
- Zoro # G0246465
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 19 in |
Mounting Hole Size | 5/32 in |
Width | 16 in |
Width and Height | 16 in x 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Indoor Safety Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Includes Mounting Hardware | No |
Includes | A Clean Workplace Prevents Accidents |
Legend | A Clean Workplace Prevents Accidents |
Mirror Shape | Rectangular |
Mounting Bracket Type | Mounting Holes |
Mirror Style | Flat Mirror |
Printed Language | English |
Rim Material | No Rim |
Description
Indoor Safety Mirror, Mirror Style Flat Mirror, Mirror Shape Rectangular, Rim Material No Rim, Mirror Material Acrylic, Backing Material No Backing, Length 19 in, Width 16 in, Mounting Bracket Type Mounting Holes, Legend A Clean Workplace Prevents Accidents, Includes Mounting Hardware No, Mirror Environment Indoor, Mounting Location Wall, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Glove, Leather, Goatskin, Black/Tan, XXL (73010-701-11)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD82011)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.10.0015)
- ZORO SELECT Half Dome Mirror, 26In., Polycarbonate (ONV-180-26-PC)
- ZORO SELECT Full Dome Mirror, 48 In., Acrylic Hi Viz (ONV-360-48-SB)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- Zoro Select Traffic Safety