Shop All Safety and Security Mirrors
Zoro Select
Indoor Safety Mirror, Acrylic, 16 in.W
Mfr # SM301
Zoro # G0246480
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mirror Material Acrylic
- Backing Material No Backing
- Mirror Environment Indoor
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SM301
- Zoro # G0246480
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 19 in |
Mounting Hole Size | 5/32 in |
Width | 16 in |
Length | 19 in |
Width and Height | 16 in x 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Indoor Safety Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Includes Mounting Hardware | No |
Includes | Meet The Person Most Responsible For Your Safety |
Legend | Meet The Person Most Responsible For Your Safety |
Mirror Shape | Rectangular |
Mirror Style | Flat Mirror |
Printed Language | English |
Rim Material | No Rim |
Mounting Bracket Type | Mounting Holes |
Description
Indoor Safety Mirror, Mirror Style Flat Mirror, Mirror Shape Rectangular, Rim Material No Rim, Mirror Material Acrylic, Backing Material No Backing, Length 19 in, Width 16 in, Mounting Bracket Type Mounting Holes, Legend Meet The Person Most Responsible For Your Safety, Includes Mounting Hardware No, Mirror Environment Indoor, Mounting Location Wall, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Virus Defender Antibacterial Glove (MT62914)
- ARMOR GUYS Cut-Resistant Sleeve, 18", OneSize, A4 (01-019T)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x58", Black (EGO11098)
- HAWS Water Strainer, Chrome-Plated Brass (SP509)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- ZORO SELECT 18" Dia. Indoor Quarter Dome Mirror, 90° Viewing Angle (ONV-90-18-PC)
- ZORO SELECT Qtr Dome Mirror, 18In., Scratch Res Acryl (ONV-SR-90-18)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- FRED SILVER Convex Security Mirror (PLXR-M-18)
- Zoro Select Traffic Safety