Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Indoor Convex Mirror, Rectnglr, 12x18in (Discontinued)
Mfr # SRT-12X18-GL
Zoro # G8856434
This Product is Discontinued
Key Features
- Mirror Material Glass
- Backing Material Hardboard
- Mirror Environment Indoor
- Height 12 in
- Approximate Viewing Distance 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRT-12X18-GL
- Zoro # G8856434
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 12 in |
Width | 18 in |
Details
Item | Indoor Convex Mirror |
Mirror Material | Glass |
Backing Material | Hardboard |
Mirror Environment | Indoor |
Approximate Viewing Distance | 20 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Mirror Shape | Rectangular |
Includes | Single Swivel Mounting Bracket |
Rim Material | Vinyl Coated Aluminum |
Mirror Style | Convex Mirror |
Mounting Bracket Type | Swivel Telescope |
Description
Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Vinyl Coated Aluminum, Mirror Material Glass, Backing Material Hardboard, Width 18 in, Viewing Angle 160 Degrees , Mounting Bracket Type Swivel Telescope, Approximate Viewing Distance 20 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes Single Swivel Mounting Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.