Shop All Safety and Security Mirrors
Zoro Select
Indoor Convex Mirror, Circular, 12in, Glass
Mfr # SCVI-12Z-VT
Zoro # G9004922
original price:
$35.49
4% off
new price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Diameter 12 in
- Backing Material Hardboard
- Mirror Environment Indoor
- Approximate Viewing Distance 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCVI-12Z-VT
- Zoro # G9004922
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 12 in |
Details
Item | Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Mirror Environment | Indoor |
Approximate Viewing Distance | 12 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Mirror Shape | Circular |
Includes | Mounting Bracket |
Mirror Style | Convex Mirror |
Mounting Bracket Type | Z Bracket |
Rim Material | Vinyl Coated Aluminum |
Description
Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 12 in, Viewing Angle 160 Degrees , Mounting Bracket Type Z Bracket, Approximate Viewing Distance 12 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Trucks All Trucks W/ Truck & Right Arrow Alum Rust Proof Parking Sign, 18" x 24", A-1824-22782 (A-1824-22782)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- DURABLE CORP 36" X 96" Tire Link Mat Tire Link Mat (108H3696)
- JJ KELLER Flip Placard, Aluminum, 14 in. H, 14 in. W (13070)
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- Zoro Select Traffic Safety