Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Indoor Convex Mirror, 36 Dia, Acrylic (Discontinued)
Mfr # SCVI-36T
Zoro # G2973293
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Backing Material Hardboard
- Mirror Environment Indoor
- Approximate Viewing Distance 36 ft
- Viewing Angle 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SCVI-36T
- Zoro # G2973293
- UPC # 190735050040
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36" |
Details
Item | Indoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Mirror Environment | Indoor |
Approximate Viewing Distance | 36 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting bracket |
Mirror Shape | Round |
Material | Acrylic |
Mirror Style | Convex Mirror |
Mounting Bracket Type | Telescoping |
Rim Material | Aluminum |
Features | Shatter Resistant |
Description
Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 36 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 36 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.