Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Indoor Convex Mirror, 24x36, Rectangular (Discontinued)
Mfr # RTH-24X36
Zoro # G8399675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Backing Material Hardboard
- Mirror Environment Indoor
- Height 24 in
- Approximate Viewing Distance 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RTH-24X36
- Zoro # G8399675
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36" W X 24" H |
Height | 24 in |
Width | 24 in |
Length | 36 in |
Width and Height | 24 in x 36 in |
Details
Item | Indoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Mirror Environment | Indoor |
Approximate Viewing Distance | 40 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Mirror Shape | Rectangular |
Includes | (1) Swivel Mounting Bracket |
Material | Acrylic |
Features | Shatter Resistant |
Rim Material | Vinyl Coated Aluminum |
Mounting Bracket Type | Swivel Telescope |
Mirror Style | Convex Mirror |
Description
Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Length 36 in, Width 24 in, Viewing Angle 160 Degrees , Mounting Bracket Type Swivel Telescope, Approximate Viewing Distance 40 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes (1) Swivel Mounting Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.