Shop All Automotive Back Up Alarms
This Product is Discontinued
Zoro Select
Indicating Beacon, Magnetic Mount, Amber (Discontinued)
Mfr # 18C531
Zoro # G4859556
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Xenon
- Voltage 12/48V DC
- Lens Color Amber
- Light Output 220000mcd
- Lighting Technology - Vehicle Lighting Xenon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18C531
- Zoro # G4859556
- UPC # 190735048535
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 4 3/4 in |
Diameter - Vehicle Lighting | 6 in |
Diameter | 5.83" |
Height | 4.72" |
Overall Height | 4 3/4 in |
Overall Diameter | 8 1/4 in |
Description
Strobe Light, Light Type Strobe, Light Color Amber, Wattage 6 W, Lens Color Amber, Shape Round, Light Pattern Strobe, Electrical Connection Plug, Lighting Technology Xenon, Installation Type Removable, Operating Voltage 12/48V DC, Overall Length Not Applicable, Overall Diameter 8 1/4 in, Overall Height 4 3/4 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, Trucks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.