Shop All Dividers & Tabs
Zoro Select
Index Tab, 2", Clear, Printable Insert, PK25
Mfr # 16241
Zoro # G4696338
product price: $8.25
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) Laser/Inkjet Printable Inserts
- Overall Width 2 in
- For Use With Inkjet Printers; Laser Printers
- Weight 0.058 lbs
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16241
- Zoro # G4696338
- UPC # 072782162412
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Overall Width | 2 in |
Width | 2" |
Details
Item | Index Tabs |
Includes | (25) Laser/Inkjet Printable Inserts |
For Use With | Inkjet Printers; Laser Printers |
Weight | 0.058 lbs |
Color | Clear |
Material | Plastic |
Divider Color | Clear |
Tab Cuts Visible | 15 |
Index Tabs - Item | File Inserts/Tabs |
Type | Hanging Folder Tabs |
Number of Tabs | 25 |
Tab Color | Clear |
Tab Type | Preprinted Tabs |
Description
Tab Message Blank, Divider Color Clear, Number of Tabs 25, Tab Cuts Visible 15, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Grommet, Desk, 2 In Dia, 1 1/8 In H, Blk (00201)
- MOOLAH 1000 Count Preformed Nickel Coin Wrappers (7291005)
- ZERUST Zerust VCI Kraft Paper Roll, 35#, 36" x (300-M-00005)
- HP Ink Cartridge, 165, Tri-Color (C2P06AN#140)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX BLACK AND WHITE DIVIDERS, 8-TAB, LETTER (11132)
- AVERY DENNISON Divider, Index 8Tab, Assorted, PK8 (11201)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, 1 to 12, 8.5"x11", 12 Tabs, White/Multi (11141)
- AVERY DENNISON Side Tab, Letter, Tab A, PK25 (1401)
- AVERY DENNISON Index Tab, 1-1/2", Printable Inserts, PK25 (16228)
- AVERY DENNISON Divider, Plastic Pocket, 8Tb, Assorted, PK5 (11903)
- REDI-TAG Tab, Alphabet, A-Z, Side, We Pk (RTG31005)
- Zoro Select Dividers & Tabs