Shop All Dividers & Tabs
Zoro Select
Index Tab, 1", Clear, Printable Insert, PK25
Mfr # 16221
Zoro # G4696356
product price: $4.15
/pk 25, $0.17/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Weight 0.047 lbs
- Material Plastic
- Includes (25) Laser/Inkjet Printable Inserts
- For Use With Inkjet Printers; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16221
- Zoro # G4696356
- UPC # 072782162214
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Width | 1" |
Overall Width | 1 in |
Details
Item | Index Tabs |
Weight | 0.047 lbs |
Material | Plastic |
Includes | (25) Laser/Inkjet Printable Inserts |
For Use With | Inkjet Printers; Laser Printers |
Color | Clear |
Type | Hanging Folder Tabs |
Tab Color | Clear |
Divider Color | Clear |
Number of Tabs | 25 |
Tab Cuts Visible | 25 |
Index Tabs - Item | File Inserts/Tabs |
Tab Type | Preprinted Tabs |
Description
Tab Message Blank, Divider Color Clear, Number of Tabs 25, Tab Cuts Visible 25, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRD)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", Clear (4R1318)
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (EK-300I)
- AVERY DENNISON Avery, Insertable Big Tab Dividers, 5-Tab, Letter (11110)
- AVERY DENNISON Avery, ULTRA TABS REPOSITIONABLE MARGIN TABS, 1/5-CUT TABS, ASSORTED NEON, 2.5in WIDE, 24PK (74767)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, Jan to Dec, 8.5"x11", 12 Tabs, White/Multi (11127)
- AVERY DENNISON Side Tab, Letter, Tab E, PK25 (1405)
- AVERY DENNISON Avery Worksaver Insertable Divider Value Pack, Print-on, 8 Tabs, 24 Sets, Buff (11115)
- AVERY DENNISON Side Tab, Letter, Tab C, PK25 (1403)
- AVERY DENNISON Avery, WRITE & ERASE BIG TAB PAPER DIVIDERS, 5-TAB, MULTICOLOR, LETTER (23076)
- Zoro Select Dividers & Tabs