Shop All Steel Wool
Zoro Select
Ind Grade Steel Wool, Very Fine, PK16
Mfr # 2KJK8
Zoro # G2312484
product price: $3.65
/pk 16, $0.23/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 00
- Grade Very Fine
- Length 3 3/4 in
- Width 2 3/8 in
- Application Polish Soft Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2KJK8
- Zoro # G2312484
- UPC # 190735446188
- Country of Origin China
- Category Steel Wool
Dimensions
Length | 3 3/4 in |
Width | 2 3/8 in |
Overall Width | 2 3/8 in |
Overall Length | 3 3/4 in |
Details
Item | Industrial Grade Steel Wool |
Grit | 00 |
Grade | Very Fine |
Application | Polish Soft Metals |
Product Type | Steel Wool Pad |
Steel Wool Grit | 00 |
Wool Material | Carbon Steel |
Steel Wool Grade | Very Fine |
Description
Industrial Grade Steel Wool, Wool Material Carbon Steel, Product Type Steel Wool Pad, Steel Wool Grade Very Fine, Steel Wool Grit 00, Overall Length 3 3/4 in, Overall Width 2 3/8 in, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61768)
- S & H INDUSTRIES ABRASIVE BLASTING SUIT XX LARGE (AC41424)
- ALLSOURCE Abrasive Blast Cabinet, Pressure Feed (42000)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58300)
- ZORO SELECT Stainless Steel Wool Reel, Fine (2KJN3)
- ZORO SELECT Stainless Steel Wool Reel, Extra Coarse (2KJN5)
- ZORO SELECT Carbon Steel Wool Reel, Extra Fine (2KJL5)
- ZORO SELECT Industrial Grade Steel Wool, Coarse, PK16 (2KJL3)
- ZORO SELECT Ind Grade Steel Wool, Super Fine, PK16 (2KJK6)
- ZORO SELECT Industrial Grade Steel Wool, Medium, PK16 (2KJL1)
- NORTON ABRASIVES Steel Wool 4 Excs 12Pk (07660768335)
- Zoro Select Steel Wool