Shop All Incident and Triage Supplies
Zoro Select
Incident ID Kit, Medical, 500 ft x 3 In
Mfr # HLM-KIT
Zoro # G4850176
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 100 Triage Tags, (1) Command Post, (1) Public Information Area, (2) Triage Area, (2) Priority 1, (2) Priority 2, (2) Priority 3, and (2) Priority 0 Barricade Tapes
- Width 3 in Rolls
- Length 500 ft Rolls
- Color Multi Color
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HLM-KIT
- Zoro # G4850176
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 3 in Rolls |
Length | 500 ft Rolls |
Details
Item | Incident Identification Kit |
Includes | 100 Triage Tags, (1) Command Post, (1) Public Information Area, (2) Triage Area, (2) Priority 1, (2) Priority 2, (2) Priority 3, and (2) Priority 0 Barricade Tapes |
Color | Multi Color |
Material | Polyethylene |
Description
Incident Identification Kit, Length 500 ft Rolls, Width 3 in Rolls, Polyethylene, Multi Color, Includes 100 Triage Tags, (1) Command Post, (1) Public Information Area, (2) Triage Area, (2) Priority 1, (2) Priority 2, (2) Priority 3, and (2) Priority 0 Barricade Tapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153685)
- FOCO Neck Gaiter Phil Eagles (194751392740)
- CONDOR Lab Coat, Polypropylene, White, XL, PK25 (26W797)
- EMERGENCY ZONE Tritan Bottle, Bpa Free, 1L (201)
- EMERGENCY ZONE Eco Gel, Port-A-Potty Chemicals (670)
- DISASTER MANAGEMENT SYSTEMS EOC Small Tabletop Flag Kit, 6 Flags (DMS 05760)
- EMERGENCY ZONE Tube Tent (106)
- MEDSOURCE Emergency Blanket, Slvr, 52In x 82In, PK200 (MS-B100)
- EMERGENCY ZONE Heavy Gauge Jumper Cables (611)
- FIRST AID ONLY Emergency Blanket, 84" L, 52" W, Silver, PK5 (I800)
- Zoro Select Incident and Triage Supplies