Shop All Incident and Triage Supplies
Zoro Select
Incident ID Kit, Hazmat, 500 ft x 3 In
Mfr # HLH-KIT
Zoro # G4850255
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Command Post, (1) Public Information Area, (2) Staging Area, (1) Decon Area, (1) Hot Zone, (2) Warm Zone, and (2) Cold Zone Barricade Tapes
- Width 3 in Rolls
- Length 500 ft Rolls
- Material Polyethylene
- Color Multi Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HLH-KIT
- Zoro # G4850255
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 3 in Rolls |
Length | 500 ft Rolls |
Details
Item | Incident Identification Kit |
Includes | (1) Command Post, (1) Public Information Area, (2) Staging Area, (1) Decon Area, (1) Hot Zone, (2) Warm Zone, and (2) Cold Zone Barricade Tapes |
Material | Polyethylene |
Color | Multi Color |
Description
Incident Identification Kit, Length 500 ft Rolls, Width 3 in Rolls, Polyethylene, Multi Color, Includes (1) Command Post, (1) Public Information Area, (2) Staging Area, (1) Decon Area, (1) Hot Zone, (2) Warm Zone, and (2) Cold Zone Barricade Tapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- NMC Up Arrow Symbol Plant Marking Stencil (PMS221)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- RADIANS Safety Glasses, Gray Anti-Fog (RS1-21)
- EMERGENCY ZONE Potty Box (669)
- SECUR-ID Personal Property Bag, 9 x 10 In, PK250 (PVS912)
- EMERGENCY ZONE Emergency Blanket (101)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Red (229R)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Black (229B)
- MEDSOURCE Emergency Blanket, Gray, 60In x 80In, PK25 (MS-40540)
- LIFESECURE Daily Infection Protection Kit (42300)
- Zoro Select Incident and Triage Supplies