Shop All Wire Rooms and Partitions
Zoro Select
In Line Wire Partition Post, Height 8 Ft
Mfr # 19N874
Zoro # G6212114
product price: $108.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8 ft
- Gauge 14 ga
- Finish Powder Coated
- Includes Post and Base Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N874
- Zoro # G6212114
- UPC # 190735397695
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Width | 2 in |
Height | 8 ft |
Post Width | 2 in |
Footplate Width | 6 in |
Post Depth | 2 in |
Footplate Depth | 6 in |
Mounting Hole Diameter | 5/8 in |
Description
In Line post, Overall Height 8 ft, Post Width 2 in, Yellow, Powder Coated, Includes Mounting Hardware Yes, Line Post, Footplate Depth 6 in, Footplate Width 6 in, Steel, Mounting Hardware Included 1/2 in Anchor Bolts, Brackets with Self-Tapping Screws, Mounting Hole Diameter 5/8 in, Number of Mounting Holes 6, Post Depth 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Hanger Hose Medium Duty (CMHH-6)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- EASY LINER Shelf Liner Grey Granite 20" x 6ft. (SMOOTH TOP EASY LINER)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6423.GY1)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- ZORO SELECT Wire Partition Panel, W 4 Ft x H 7 Ft (19N866)
- ZORO SELECT Welded Wire Door, W 4 Ft x H 5 Ft (19N880)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 7 Ft (19N867)
- ZORO SELECT In Line Wire Partition Post, Height 6 Ft (19N876)
- HUSKY RACK & WIRE Tunnel Slide Door (V590408)
- Zoro Select Wire Rooms and Partitions