Shop All Wire Rooms and Partitions
Zoro Select
In Line Wire Partition Post, Height 6 Ft
Mfr # 19N876
Zoro # G6196522
original price:
$47.99
5% off
Sold in multiples of 2 for $91.18
Item requires special delivery charges. A $30.00 per item surcharge will be applied.
$91.18
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 6 ft
- Gauge 14 ga
- Finish Powder Coated
- Includes Post and Base Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19N876
- Zoro # G6196522
- UPC # 190735397718
- Country of Origin China
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 6 ft |
Width | 2 in |
Height | 6 ft |
Post Width | 2 in |
Footplate Width | 6 in |
Mounting Hole Diameter | 5/8 in |
Footplate Depth | 6 in |
Post Depth | 2 in |
Description
In Line post, Overall Height 6 ft, Post Width 2 in, Yellow, Powder Coated, Includes Mounting Hardware Yes, Line Post, Footplate Depth 6 in, Footplate Width 6 in, Steel, Mounting Hardware Included 1/2 in Anchor Bolts, Brackets with Self-Tapping Screws, Mounting Hole Diameter 5/8 in, Number of Mounting Holes 4, Post Depth 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Double Anchor T-Nut M5 Short 10 S (3903)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow (580)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 PK (DMS533)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 85 in L, 50 PK (30G-514985B)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 7 Ft (19N868)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 5 Ft (19N870)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 5 Ft (19N873)
- ZORO SELECT Hinged Door, W 4 Ft x H 7 Ft (19N878)
- ZORO SELECT Welded Wire Door, W 4 Ft x H 5 Ft (19N880)
- GLOBAL INDUSTRIAL Wire Mesh Partition Security Room 20x20x8 without Roof, 3 Sides w/ Window (603293A)
- Zoro Select Wire Rooms and Partitions