Shop All Lawn Sprinklers
Zoro Select
Impulse Sprinkler, Covers 7238 sq. ft.
Mfr # 819003-1001
Zoro # G3702172
original price:
$67.07
9% off
new price: $60.65
/ea
Not eligible for select promotions
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spray Coverage 53 ft dia
- Base Material Aluminum
- Controls On/Off
- Min. Water Pressure 60 psi
- Features 360 Degrees Coverage, Control At Spigot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 819003-1001
- Zoro # G3702172
- UPC # 034411019955
- Country of Origin China
- Category Lawn Sprinklers
Details
Promotion Restriction | Not eligible for promotion |
Item | Impulse Sprinkler |
Spray Coverage | 53 ft dia |
Base Material | Aluminum |
Controls | On/Off |
Min. Water Pressure | 60 psi |
Features | 360 Degrees Coverage, Control At Spigot |
Includes | Tripod |
Head Material | Aluminum |
Hose Connection | 3/4" GHT |
Product Type | Professional Adjustable Circular Tripod Sprinkler |
Minimum Water Pressure | 60 psi |
Spray Pattern | Adjustable Circle |
Base Type | Tripod |
Description
Impulse Sprinkler, Base Type Tripod, Spray Pattern Adjustable Circle, Product Type Professional Adjustable Circular Tripod Sprinkler, Spray Coverage 53 ft dia, Base Material Aluminum, Head Material Aluminum, Hose Connection 3/4 In. GHT, Minimum Water Pressure 60 psi, Features 360 Degrees Coverage, Control At Spigot, Includes Tripod, Controls On/Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 80 lb. capacity Broadcast Spreader (4UHC9)
- WORKSMAN Bicycle/Tricycle Tube, 20 x 2-1/8 In. (4923)
- BRIGGS & STRATTON MOTOR, STARTER (84007306)
- A & I PRODUCTS Micro-Rib V-Belt (58.2") 14" x5" x1.5" (A-582K12)
- ZORO SELECT Tree-Watering Ring, Rubber/Plastic, ID, L (2LPN4)
- ORBIT 3ARM SPNKLR GRN 450SQ.FT (58257N)
- ORBIT SHRUB RISER ADJ 16-30"" (37335)
- FISKARS Gilmour Metal Elevated Base Stationary Sprinkler 30 sq ft (808763-1001)
- ORBIT VALVE 1"" JAR TOP (57461)
- SEGOMO TOOLS 360 Deg Automatic Rotating Garden Lawn Water Sprinkler Irrigation Syst (T07034)
- AQUA JOE Indestructible Series Metal Impulse Sprinkler w/ Wheeled 10-In Base (AJ-IS10WB)
- Zoro Select Watering & Irrigation