Shop All Lawn Sprinklers
Zoro Select
Impulse Sprinkler, 45 ft. dia. Coverage
Mfr # 821673-1011
Zoro # G1608334
original price:
$18.30
7% off
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Spray Coverage 45 ft dia
- Head Material Steel
- Features Control at Spike, Heavy Duty
- Min. Water Pressure 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 821673-1011
- Zoro # G1608334
- UPC # 034411261828
- Country of Origin China
- Category Lawn Sprinklers
Details
Promotion Restriction | Not eligible for promotion |
Item | Impulse Sprinkler |
Spray Coverage | 45 ft dia |
Head Material | Steel |
Features | Control at Spike, Heavy Duty |
Min. Water Pressure | 60 psi |
Base Material | Steel |
Includes | Connection Outlet, Step Spike |
Hose Connection | 3/4" GHT |
Controls | On/Off |
Product Type | Impact Sprinkler |
Base Type | Spike |
Spray Pattern | Circle |
Minimum Water Pressure | 60 psi |
Description
Impulse Sprinkler, Base Type Spike, Spray Pattern Circle, Product Type Impact Sprinkler, Spray Coverage 45 ft dia, Base Material Steel, Head Material Steel, Hose Connection 3/4 In. GHT, Minimum Water Pressure 60 psi, Features Control at Spike, Heavy Duty, Includes Connection Outlet, Step Spike, Controls On/Off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14" Bar (DWZCSBX14)
- AFTERMARKET Velvac 5" Blind Spot Mirror (708520)
- BRIGGS & STRATTON Oil Seal (821326)
- FURREALZ FurRealz ZD2110 18 18 in. Flattie Ballistic Belly Squirrel Dog Toy (ZD2110 18)
- ZORO SELECT Tree-Watering Ring, Rubber/Plastic, ID, L (2LPN4)
- LANDSCAPERS SELECT Sprinkler Spot Circle Zinc (GS9512)
- RAIN BIRD Rain Bird 7016964 3 in. LG3 Adjustable Pop-Up Impact Sprinkler (7016964)
- ORBIT Pvc-Lck 3/4Flx Repr Coup (34784)
- GILMOUR Impulse Sprinkler, FullCircle, Metal (809993-1001)
- DRAMM Dramm 7201577 3036 sq. ft. Metal Stand Oscillating Sprinkler (7201577)
- ORBIT NOZZLE PU SIDE STRIP 2"" (54536)
- Zoro Select Watering & Irrigation