Shop All Guard Rails
Zoro Select
Impact Resistant Guard Rail
Mfr # 22DN01
Zoro # G5607725
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 3 ft 7 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22DN01
- Zoro # G5607725
- UPC # 190735426074
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 3 ft 7 in |
Overall Height | 4 in |
Diameter | 4 x 3" |
Nominal Length | 4 ft. |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Hardware |
Finish | Powder Coat |
Mounting Style | Bolt On |
Net Weight | 22.3 lb |
Number of Ribs | 0 |
Item | Guard Rail |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Safety Yellow, Overall Height 4 in, Number of Ribs 0, Overall Length 3 ft 7 in, Net Weight 22.3 lb, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E20B4C2P6)
- DAYTON Equipment Roller, Fixed, 2,200 lb. Cap (2MPR4)
- DAYTON Winch Cable, GS, 3/16 In. x 50 ft. (1DLJ4)
- DAYTON Safety Latch Kit (GGS_57077)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- ZORO SELECT Guard Rail, 8 ft. L, 15 In. H (GR-F3R-DI-8-HDG)
- ZORO SELECT High Profile Machine Guard, 42 In. H (HPRO-36-42-4)
- ZORO SELECT Guard Rail, L114In, Lift Out (4WZ77)
- ZORO SELECT Triple Elbow Guard (2WJH8)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- ZORO SELECT Guard Rail, L80In (5AE60)
- Zoro Select Warehouse Safety Guards & Protectors