Shop All Guard Rails
This Product is Discontinued
Zoro Select
Impact Resistant Guard Rail (Discontinued)
Mfr # 21XL91
Zoro # G5563135
Free Shipping & Returns
This Product is Discontinued
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 4 ft
- Overall Height 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21XL91
- Zoro # G5563135
- UPC # 190735424308
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 4 ft |
Overall Height | 12 1/4 in |
Nominal Length | 4 ft. |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Silver |
Includes | Rail Only |
Item | Guard Rail |
Net Weight | 32 lb |
Finish | Galvanized |
Number of Ribs | 2 |
Mounting Style | Bolt On |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Galvanized, Silver, Overall Height 12 1/4 in, Number of Ribs 2, Overall Length 4 ft, Net Weight 32 lb, Includes Rail Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.