Shop All Guard Rails
This Product is Discontinued
Zoro Select
Impact Resistant Guard Rail (Discontinued)
Mfr # 21XL83
Zoro # G5610297
Free Shipping & Returns
This Product is Discontinued
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Guard Rail Component Guard Rail System
- Overall Length 4 ft
- Overall Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21XL83
- Zoro # G5610297
- UPC # 190735424223
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 4 ft |
Overall Height | 19 in |
Nominal Length | 4 ft. |
Diameter | 4 x 4" |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Includes | (4) End and Top Caps |
Finish | Powder Coat |
Item | Guard Rail System |
Number of Ribs | 0 |
Net Weight | 56 lb |
Mounting Style | Floor Mounted |
Description
Guard Rail System, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Safety Yellow, Overall Height 19 in, Number of Ribs 0, Overall Length 4 ft, Net Weight 56 lb, Includes (4) End and Top Caps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.