Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 80DB13-IDLER
Zoro # G010984793
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.66 in
- Sprocket Finish Black Oxide
- Length through Bore 2 1/4 in
- Standards REACH Certified, RoHS Compliant
- Bore Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80DB13-IDLER
- Zoro # G010984793
- UPC # 00195057187566
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 4.66 in |
Length through Bore | 2 1/4 in |
Bore Diameter | 1 in |
Pitch Diameter | 4.179 in |
Sprocket Width | 2.25 in |
Tooth Width | 1.71 in |
Hub Diameter | 2 5/8 in |
Details
Sprocket Finish | Black Oxide |
Standards | REACH Certified, RoHS Compliant |
Tightener Shaft Required | 813Y51 |
Number of Teeth | 13 |
Item | Idler Sprocket |
Bearing Type | Needle Roller |
Sprocket Material | Steel |
Chain Number | 80-2 |
Hub Projection | 0.54 in |
For Chain Pitch | 1 in |
For Number of Strands | Double |
Description
Idler Sprocket, Bore Diameter 1 in, Chain Number 80-2, Sprocket Material Steel, Number of Teeth 13, Outside Diameter 4.66 in, Bearing Type Needle Roller, For Chain Pitch 1 in, For Number of Strands Double, Hub Diameter 2 5/8 in, Hub Projection 0.54 in, Length through Bore 2 1/4 in, Pitch Diameter 4.179 in, Sprocket Finish Black Oxide, Sprocket Width 2.25 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Buyers Hydraulic Reservoir, SMS005BK, Side Mount Bracket Kit (SMS005BK)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- SPEEDAIRE Refrigerated Air Dryer (3YA52)
- LEESON Crop Dryer Motor, 7.50 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 182TZ Frame, DPAO (131848.00)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- Zoro Select Idler Sprockets