Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 80B13-IDLER
Zoro # G710984826
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.66 in
- Length through Bore 1 1/4 in
- Standards REACH Certified, RoHS Compliant
- Bore Diameter 1 in
- Pitch Diameter 4.179 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 80B13-IDLER
- Zoro # G710984826
- UPC # 00195057187481
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 4.66 in |
Length through Bore | 1 1/4 in |
Bore Diameter | 1 in |
Pitch Diameter | 4.179 in |
Sprocket Width | 1.25 in |
Hub Diameter | 2 5/8 in |
Tooth Width | 0.575 in |
Details
Standards | REACH Certified, RoHS Compliant |
Bearing Type | Needle Roller |
Number of Teeth | 13 |
Sprocket Material | Steel |
Chain Number | 80 |
Item | Idler Sprocket |
Tightener Shaft Required | 813Y51 |
Sprocket Finish | Black Oxide |
For Chain Pitch | 1 in |
Hub Projection | 0.675 in |
For Number of Strands | Single |
Description
Idler Sprocket, Bore Diameter 1 in, Chain Number 80, Sprocket Material Steel, Number of Teeth 13, Outside Diameter 4.66 in, Bearing Type Needle Roller, For Chain Pitch 1 in, For Number of Strands Single, Hub Diameter 2 5/8 in, Hub Projection 0.675 in, Length through Bore 1 1/4 in, Pitch Diameter 4.179 in, Sprocket Finish Black Oxide, Sprocket Width 1.25 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y51
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, HS 52/64", 1-48/64" (HS20)
- BESTORQ BX105 Cogged Belt, 108 in Outside Length, 21/32 in Top Width, 1 Ribs (BX105)
- GATES Predator Single Belts, AP40 (AP40)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10C, Return Line, 10 micron, Inside-Out (MF0063467)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- BROWNING Idler Sprocket, HB80A12X3/4 IDLER (HB80A12X3/4 IDLER)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- Zoro Select Idler Sprockets