Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 80A12-IDLER
Zoro # G210984784
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 80
- Outside Diameter 4.33 in
- Length through Bore 39/64 in
- Number of Teeth 12
- Bore Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 80A12-IDLER
- Zoro # G210984784
- UPC # 00195057187658
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 4.33 in |
Length through Bore | 39/64 in |
Bore Diameter | 3/4 in |
Sprocket Width | 0.61 in |
Pitch Diameter | 3.864 in |
Tooth Width | 0.575 in |
Details
Chain Number | 80 |
Number of Teeth | 12 |
Sprocket Finish | Black Oxide |
Sprocket Material | Steel |
Bearing Type | Ball |
Standards | REACH Certified, RoHS Compliant |
Item | Idler Sprocket |
For Number of Strands | Single |
For Chain Pitch | 1 in |
Description
Idler Sprocket, Bore Diameter 3/4 in, Chain Number 80, Sprocket Material Steel, Number of Teeth 12, Outside Diameter 4.33 in, Bearing Type Ball, For Chain Pitch 1 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 39/64 in, Pitch Diameter 3.864 in, Sprocket Finish Black Oxide, Sprocket Width 0.61 in, Standards REACH Certified, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 3/4-16 (190296-8S)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP (78019)
- BUYERS PRODUCTS 1 Inch NPTF Port Single Element Sump Strainer (SI1003)
- SPEEDAIRE Compressed Air Filter, Particulate, 1 in NPT, 425 cfm, 5 micron, 250 psi Max Op Pressure (4ZL10)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- Zoro Select Chains & Chain Sprockets