Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 6.50x4.25-IDL-FLAT
Zoro # G610984759
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length through Bore 4 1/4 in
- Bore Diameter 1 1/4 in
- Outside Diameter 6.5 in
- Sprocket Material Ductile Iron
- Bearing Closure Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6.50x4.25-IDL-FLAT
- Zoro # G610984759
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Length through Bore | 4 1/4 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 6.5 in |
For Belt Trade Size | 5L, B, BX, Carbon, GT, HTD |
Overall Length | 4.25 in |
Idler Bolt Thread Size | 1"-14 |
Maximum Belt Width | 90 mm |
Details
Item | Idler Sprocket |
Sprocket Material | Ductile Iron |
Bearing Closure | Double Sealed |
Number of Bearings | 2 |
Bearing Number | 6308 |
Bearing Type | Ball |
Roller Material | Ductile Iron |
Idler Hole System of Measurement | Inch |
Product Type | Flat Idler Pulley |
Description
Idler Sprocket, Product Type Flat Idler Pulley, Bearing Number 6308, Bearing Type Ball, Idler Bolt Thread Size 1 In.-14, Idler Hole System of Measurement Inch, Length through Bore 4 1/4 in, Maximum Belt Width 90 mm, Outside Diameter 6.5 in, Overall Length 4.25 in, Roller Material Ductile Iron, Bearing Closure Double Sealed, Bore Diameter 1 1/4 in, For Belt Trade Size 5L, B, BX, Carbon, GT, HTD, Number of Bearings 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3450 Nameplate RPM (CL3506)
- TB WOODS L-Jaw Coupling Insert, L110, Urethane (L110U)
- NTN Tapered Roller Bearing Assy., 1.5 (560/553X)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X16SSPF)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- Zoro Select Chains & Chain Sprockets