Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 6.50x2.75-IDL-FLAT
Zoro # G110984839
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6.5 in
- Bore Diameter 1 1/3 in
- Length through Bore 2 3/4 in
- Sprocket Material Ductile Iron
- Bearing Closure Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6.50x2.75-IDL-FLAT
- Zoro # G110984839
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 6.5 in |
Bore Diameter | 1 1/3 in |
Length through Bore | 2 3/4 in |
Overall Length | 2.75 in |
Idler Bolt Thread Size | 1"-14 |
Maximum Belt Width | 55 mm |
For Belt Trade Size | 5L, B, BX, Carbon, GT, HTD |
Details
Item | Idler Sprocket |
Sprocket Material | Ductile Iron |
Bearing Closure | Double Sealed |
Number of Bearings | 2 |
Product Type | Flat Idler Pulley |
Bearing Number | 6308 |
Bearing Type | Ball |
Idler Hole System of Measurement | Inch |
Roller Material | Ductile Iron |
Description
Idler Sprocket, Product Type Flat Idler Pulley, Bearing Number 6308, Bearing Type Ball, Idler Bolt Thread Size 1 In.-14, Idler Hole System of Measurement Inch, Length through Bore 2 3/4 in, Maximum Belt Width 55 mm, Outside Diameter 6.5 in, Overall Length 2.75 in, Roller Material Ductile Iron, Bearing Closure Double Sealed, Bore Diameter 1 1/3 in, For Belt Trade Size 5L, B, BX, Carbon, GT, HTD, Number of Bearings 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 255L100 Synchro-Cog Timing Belt (255L100)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116668-50)
- U.S. MOTORS Motor (3322)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182416)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- Zoro Select Idler Sprockets