Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 6.50x1.75-IDL-FLAT
Zoro # G410984843
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1 1/2 in
- Length through Bore 1 3/4 in
- Outside Diameter 6.5 in
- Sprocket Material Ductile Iron
- Roller Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6.50x1.75-IDL-FLAT
- Zoro # G410984843
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Bore Diameter | 1 1/2 in |
Length through Bore | 1 3/4 in |
Outside Diameter | 6.5 in |
Overall Length | 1.75 in |
Maximum Belt Width | 20 mm |
For Belt Trade Size | 5L, B, BX, Carbon, GT, HTD |
Idler Bolt Thread Size | 1"-14 |
Details
Item | Idler Sprocket |
Sprocket Material | Ductile Iron |
Roller Material | Ductile Iron |
Bearing Type | Ball |
Idler Hole System of Measurement | Inch |
Product Type | Flat Idler Pulley |
Bearing Closure | Double Sealed |
Bearing Number | 6308 |
Number of Bearings | 2 |
Description
Idler Sprocket, Product Type Flat Idler Pulley, Bearing Number 6308, Bearing Type Ball, Idler Bolt Thread Size 1 In.-14, Idler Hole System of Measurement Inch, Length through Bore 1 3/4 in, Maximum Belt Width 20 mm, Outside Diameter 6.5 in, Overall Length 1.75 in, Roller Material Ductile Iron, Bearing Closure Double Sealed, Bore Diameter 1 1/2 in, For Belt Trade Size 5L, B, BX, Carbon, GT, HTD, Number of Bearings 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Fan Motor for MC92V, 3-Speed (6092000)
- RULAND Shaft Collar, Mountable, 1", 303 SS, Number of Pieces: 2 (OF-SP-16-SS)
- WESTWARD Preset Digital Oil Control Gun, 1000 psi (33RL89)
- TIMKEN TIM-02473, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02473 (02473)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- Zoro Select Chains & Chain Sprockets