Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 60DB17-IDLER
Zoro # G910984817
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 4.082 in
- Length through Bore 1 3/4 in
- Sprocket Material Steel
- Sprocket Width 1.75 in
- Outside Diameter 4.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60DB17-IDLER
- Zoro # G910984817
- UPC # 00195057187559
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Pitch Diameter | 4.082 in |
Length through Bore | 1 3/4 in |
Sprocket Width | 1.75 in |
Outside Diameter | 4.46 in |
Bore Diameter | 1 in |
Hub Diameter | 2 5/8 in |
Tooth Width | 1.341 in |
Details
Item | Idler Sprocket |
Sprocket Material | Steel |
Bearing Type | Needle Roller |
Number of Teeth | 17 |
Chain Number | 60-2 |
Tightener Shaft Required | 813Y51 |
Standards | REACH Certified, RoHS Compliant |
Sprocket Finish | Black Oxide |
For Chain Pitch | 3/4 in |
For Number of Strands | Double |
Hub Projection | 0.409 in |
Description
Idler Sprocket, Bore Diameter 1 in, Chain Number 60-2, Sprocket Material Steel, Number of Teeth 17, Outside Diameter 4.46 in, Bearing Type Needle Roller, For Chain Pitch 3/4 in, For Number of Strands Double, Hub Diameter 2 5/8 in, Hub Projection 0.409 in, Length through Bore 1 3/4 in, Pitch Diameter 4.082 in, Sprocket Finish Black Oxide, Sprocket Width 1.75 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Sleeve Bearing, 5/16 IDx3/4 In L, PK5 (GSI-0506-12)
- COILHOSE PNEUMATICS Regulator W/Gauge 1/2" (CO 27R4-G)
- DYNABRADE Ball Bearing (54537)
- TRITAN Taper-Lock Bushing, 1-7/8inBore dia, Steel (2517 X 1-7/8)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 41, Bronze Bushing, 19 Teeth, 1" Bore (41B19U)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- Zoro Select Chains & Chain Sprockets