Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 60A13-IDLER
Zoro # G010984854
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH Certified, RoHS Compliant
- Sprocket Width 0.72 in
- Chain Number 60
- Sprocket Finish Black Oxide
- Bore Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60A13-IDLER
- Zoro # G010984854
- UPC # 00195057187641
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Sprocket Width | 0.72 in |
Bore Diameter | 5/8 in |
Pitch Diameter | 3.134 in |
Outside Diameter | 3.49 in |
Length through Bore | 23/32 in |
Tooth Width | 0.459 in |
Details
Standards | REACH Certified, RoHS Compliant |
Chain Number | 60 |
Sprocket Finish | Black Oxide |
Number of Teeth | 13 |
Bearing Type | Ball |
Item | Idler Sprocket |
Sprocket Material | Steel |
For Chain Pitch | 3/4 in |
For Number of Strands | Single |
Description
Idler Sprocket, Bore Diameter 5/8 in, Chain Number 60, Sprocket Material Steel, Number of Teeth 13, Outside Diameter 3.49 in, Bearing Type Ball, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 23/32 in, Pitch Diameter 3.134 in, Sprocket Finish Black Oxide, Sprocket Width 0.72 in, Standards REACH Certified, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CC-037-037-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-037-037-KW)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX 45 (6502-12-12)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 41, Bronze Bushing, 19 Teeth, 1" Bore (41B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- Zoro Select Idler Sprockets