Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 50DB17-IDLER
Zoro # G410984928
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH Certified, RoHS Compliant
- Tightener Shaft Required 813Y51
- Length through Bore 1 3/8 in
- Sprocket Width 1.38 in
- Bearing Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50DB17-IDLER
- Zoro # G410984928
- UPC # 00195057187542
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Length through Bore | 1 3/8 in |
Sprocket Width | 1.38 in |
Bore Diameter | 1 in |
Pitch Diameter | 3.401 in |
Outside Diameter | 3.72 in |
Tooth Width | 1.045 in |
Hub Diameter | 2 5/8 in |
Details
Standards | REACH Certified, RoHS Compliant |
Tightener Shaft Required | 813Y51 |
Bearing Type | Needle Roller |
Chain Number | 50-2 |
Sprocket Material | Steel |
Number of Teeth | 17 |
Sprocket Finish | Black Oxide |
Item | Idler Sprocket |
For Chain Pitch | 5/8 in |
Hub Projection | 0.33 in |
For Number of Strands | Double |
Description
Idler Sprocket, Bore Diameter 1 in, Chain Number 50-2, Sprocket Material Steel, Number of Teeth 17, Outside Diameter 3.72 in, Bearing Type Needle Roller, For Chain Pitch 5/8 in, For Number of Strands Double, Hub Diameter 2 5/8 in, Hub Projection 0.33 in, Length through Bore 1 3/8 in, Pitch Diameter 3.401 in, Sprocket Finish Black Oxide, Sprocket Width 1.38 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Industrial Lubricant, 55 Gallon (TF22025)
- ENERPAC A252G, Grooved Saddle for up to 25 ton Cylinders (A252G)
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- LEESON 3-Phase Brake Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (114155.00)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 40, Bronze Bushing, 19 Teeth, 1" Bore (40B19U)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- Zoro Select Idler Sprockets