Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 50B17-IDLER
Zoro # G010984915
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Number 50
- Standards REACH Certified, RoHS Compliant
- Sprocket Material Steel
- Length through Bore 1 in
- Sprocket Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50B17-IDLER
- Zoro # G010984915
- UPC # 00195057187603
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Length through Bore | 1 in |
Sprocket Width | 1 in |
Pitch Diameter | 3.401 in |
Outside Diameter | 3.72 in |
Bore Diameter | 1 in |
Hub Diameter | 2 1/4 in |
Tooth Width | 0.343 in |
Details
Chain Number | 50 |
Standards | REACH Certified, RoHS Compliant |
Sprocket Material | Steel |
Tightener Shaft Required | 813Y51 |
Bearing Type | Needle Roller |
Number of Teeth | 17 |
Sprocket Finish | Black Oxide |
Item | Idler Sprocket |
For Chain Pitch | 5/8 in |
For Number of Strands | Single |
Hub Projection | 0.657 in |
Description
Idler Sprocket, Bore Diameter 1 in, Chain Number 50, Sprocket Material Steel, Number of Teeth 17, Outside Diameter 3.72 in, Bearing Type Needle Roller, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Diameter 2 1/4 in, Hub Projection 0.657 in, Length through Bore 1 in, Pitch Diameter 3.401 in, Sprocket Finish Black Oxide, Sprocket Width 1 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-8FO)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41150/0)
- FESTO Push-In L-Fitting QBL-1/4-3/8-U (QBL-1/4-3/8-U)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 80, Needle Bearing, 13 Teeth, 1" Bore (80B13F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, 5/8" Bore (B6013H)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- Zoro Select Chains & Chain Sprockets