Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 4.25x4.00-IDL-FLAT
Zoro # G110984808
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.25 in
- Bore Diameter 1 1/8 in
- Length through Bore 4 in
- Sprocket Material Ductile Iron
- For Belt Trade Size 3V, 3VX, 4L, A, AX, Carbon, GT, H, HTD, L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4.25x4.00-IDL-FLAT
- Zoro # G110984808
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 4.25 in |
Bore Diameter | 1 1/8 in |
Length through Bore | 4 in |
For Belt Trade Size | 3V, 3VX, 4L, A, AX, Carbon, GT, H, HTD, L |
Overall Length | 4 in |
Maximum Belt Width | 85 mm |
Idler Bolt Thread Size | 3/4"-16 |
Details
Item | Idler Sprocket |
Sprocket Material | Ductile Iron |
Bearing Closure | Double Sealed |
Bearing Type | Ball |
Number of Bearings | 2 |
Roller Material | Ductile Iron |
Idler Hole System of Measurement | Inch |
Bearing Number | 6304 |
Product Type | Flat Idler Pulley |
Description
Idler Sprocket, Product Type Flat Idler Pulley, Bearing Number 6304, Bearing Type Ball, Idler Bolt Thread Size 3/4 In.-16, Idler Hole System of Measurement Inch, Length through Bore 4 in, Maximum Belt Width 85 mm, Outside Diameter 4.25 in, Overall Length 4 in, Roller Material Ductile Iron, Bearing Closure Double Sealed, Bore Diameter 1 1/8 in, For Belt Trade Size 3V, 3VX, 4L, A, AX, Carbon, GT, H, HTD, L, Number of Bearings 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H Series Hydraulic Interchange Coupler, 3/8 in x 3/8-18 Nominal, Quick-Connect x Female NPTF, Brass, (H3F3-B)
- CLIMAX METAL PRODUCTS M2C-36 Metric Two-Piece Clamping Collar (M2C-36)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-F50)
- DAYTON DC Gearmotor, 138.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (4Z129)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 41, Bronze Bushing, 19 Teeth, 1" Bore (41B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- Zoro Select Chains & Chain Sprockets