Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 41B19-IDLER
Zoro # G410984898
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.29 in
- Pitch Diameter 3.038 in
- Bearing Type Needle Roller
- Standards REACH Certified, RoHS Compliant
- Chain Number 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41B19-IDLER
- Zoro # G410984898
- UPC # 00195057187467
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 3.29 in |
Pitch Diameter | 3.038 in |
Bore Diameter | 1 in |
Sprocket Width | 1 in |
Length through Bore | 1 in |
Hub Diameter | 2 1/2 in |
Tooth Width | 0.227 in |
Details
Item | Idler Sprocket |
Bearing Type | Needle Roller |
Standards | REACH Certified, RoHS Compliant |
Chain Number | 41 |
Sprocket Finish | Black Oxide |
Number of Teeth | 19 |
Sprocket Material | Steel |
Tightener Shaft Required | 813Y51 |
For Number of Strands | Single |
For Chain Pitch | 1/2 in |
Hub Projection | 0.773 in |
Description
Idler Sprocket, Bore Diameter 1 in, Chain Number 41, Sprocket Material Steel, Number of Teeth 19, Outside Diameter 3.29 in, Bearing Type Needle Roller, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Diameter 2 1/2 in, Hub Projection 0.773 in, Length through Bore 1 in, Pitch Diameter 3.038 in, Sprocket Finish Black Oxide, Sprocket Width 1 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- GATES Polyflex JB Belts, 2/5M462JB (2/5M462JB)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- Zoro Select Idler Sprockets