Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 40B19-IDLER
Zoro # G210984944
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH Certified, RoHS Compliant
- Number of Teeth 19
- Pitch Diameter 3.038 in
- Bearing Type Needle Roller
- Outside Diameter 3.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40B19-IDLER
- Zoro # G210984944
- UPC # 00195057187597
- Country of Origin China
- Category Idler Sprockets
Dimensions
Pitch Diameter | 3.038 in |
Outside Diameter | 3.29 in |
Sprocket Width | 1 in |
Length through Bore | 1 in |
Bore Diameter | 1 in |
Tooth Width | 0.284 in |
Hub Diameter | 2 1/2 in |
Details
Item | Idler Sprocket |
Standards | REACH Certified, RoHS Compliant |
Number of Teeth | 19 |
Bearing Type | Needle Roller |
Sprocket Material | Steel |
Sprocket Finish | Black Oxide |
Tightener Shaft Required | 813Y51 |
Chain Number | 40 |
For Number of Strands | Single |
Hub Projection | 0.716 in |
For Chain Pitch | 1/2 in |
Description
Idler Sprocket, Bore Diameter 1 in, Chain Number 40, Sprocket Material Steel, Number of Teeth 19, Outside Diameter 3.29 in, Bearing Type Needle Roller, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Diameter 2 1/2 in, Hub Projection 0.716 in, Length through Bore 1 in, Pitch Diameter 3.038 in, Sprocket Finish Black Oxide, Sprocket Width 1 in, Standards REACH Certified, RoHS Compliant, Tightener Shaft Required 813Y51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9800FKS8H, Pressure Line, 10 micron (ZX-HC9800FKS8H)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (45UZ36)
- BREEZE Hose Clamp, HD, SAE 104,305SS, PK10 (300 104 H)
- MIDWEST FASTENER 3/4" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65746)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- Zoro Select Idler Sprockets