Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 36-8P30-IDLER
Zoro # G710984956
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flanges 2
- Standards REACH, RoHS
- For Belt Trade Size PowerGrip GT
- Overall Width 1 7/8 in
- Pulley Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36-8P30-IDLER
- Zoro # G710984956
- UPC # 00195057187238
- Country of Origin United States
- Category Idler Sprockets
Dimensions
For Belt Trade Size | PowerGrip GT |
Overall Width | 1 7/8 in |
Bore Diameter | 1.906 in |
Outside Diameter | 3.9 in |
Pitch Diameter | 3.609 in |
Face Width | 1.86 in |
For Belt Width | 30 mm |
Details
Number of Flanges | 2 |
Standards | REACH, RoHS |
Pulley Finish | Black Oxide |
Number of Teeth | 36 |
Pitch | 8 mm |
For Belt Series | GT |
Weight | 5.1 lb |
Pulley Material | Ductile Iron |
Bearing Type | Needle Roller |
Tooth Shape | Modified Curvilinear |
For Use With | PowerGrip(R) GT2(R) Belts |
Item | Idler Sprocket |
Tooth Style | GT |
Description
Idler Sprocket, Bore Diameter 1.906 in, Number of Teeth 36, Outside Diameter 3.9 in, Pitch 8 mm, Bearing Type Needle Roller, Face Width 1.86 in, For Belt Series GT, For Belt Trade Size PowerGrip GT, For Belt Width 30 mm, For Use With PowerGrip(R) GT2(R) Belts, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5LZ)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXW2CC10, Return Line, 10 micron, Inside-Out (MF0063378)
- MARATHON MOTORS Pump Mtr, 1/3hp, 1725,100-120/200-240V, 48Y (5KH32GNB815X)
- USA INDUSTRIALS Aftermarket Siemens Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2 (REP2259)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- Zoro Select Chains & Chain Sprockets