Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 36-8MX62-IDLER
Zoro # G810984948
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1.906 in
- For Belt Trade Size Poly Chain GT Carbon
- Pulley Material Ductile Iron
- Overall Width 2 15/16 in
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8MX62-IDLER
- Zoro # G810984948
- UPC # 00195057187290
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Bore Diameter | 1.906 in |
For Belt Trade Size | Poly Chain GT Carbon |
Overall Width | 2 15/16 in |
Outside Diameter | 3.9 in |
Face Width | 2.91 in |
For Belt Width | 62 mm |
Pitch Diameter | 3.609 in |
Details
Pulley Material | Ductile Iron |
Standards | REACH, RoHS |
Bearing Type | Needle Roller |
For Belt Series | Carbon |
Pitch | 8 mm |
Number of Flanges | 2 |
Weight | 8.5 lb |
Number of Teeth | 36 |
Item | Idler Sprocket |
For Use With | Poly Chain(R) GT(R) Belts |
Pulley Finish | Black Oxide |
Tooth Style | Carbon |
Description
Idler Sprocket, Bore Diameter 1.906 in, Number of Teeth 36, Outside Diameter 3.9 in, Pitch 8 mm, Bearing Type Needle Roller, Face Width 2.91 in, For Belt Series Carbon, For Belt Trade Size Poly Chain GT Carbon, For Belt Width 62 mm, For Use With Poly Chain(R) GT(R) Belts, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 1/2 HP, 1,750 Nameplate RPM, 56C Frame, Face/Base Mounting, 90V DC (098000.00)
- V1K FILTERS Output Filter, dV/dT, UL Type 1,110A (V1K110A01)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- BIG HORN 4 Inch Hose Hanger, PK 6 (11749PK)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- BROWNING Tighteners/IDlers-900, #HND50B17 (HND50B17)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- Zoro Select Idler Sprockets