Shop All Idler Sprockets
Zoro Select
Idler Sprocket
Mfr # 36-8MX36-IDLER
Zoro # G610984858
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.8 lb
- Pitch Diameter 3.609 in
- Bore Diameter 1.906 in
- For Belt Trade Size Poly Chain GT Carbon
- For Use With Poly Chain(R) GT(R) Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36-8MX36-IDLER
- Zoro # G610984858
- UPC # 00195057187283
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Pitch Diameter | 3.609 in |
Bore Diameter | 1.906 in |
For Belt Trade Size | Poly Chain GT Carbon |
For Belt Width | 36 mm |
Outside Diameter | 3.9 in |
Face Width | 1.86 in |
Overall Width | 1 7/8 in |
Details
Weight | 4.8 lb |
For Use With | Poly Chain(R) GT(R) Belts |
Pulley Material | Ductile Iron |
For Belt Series | Carbon |
Number of Flanges | 2 |
Pitch | 8 mm |
Item | Idler Sprocket |
Bearing Type | Needle Roller |
Number of Teeth | 36 |
Pulley Finish | Black Oxide |
Standards | REACH, RoHS |
Tooth Style | Carbon |
Description
Idler Sprocket, Bore Diameter 1.906 in, Number of Teeth 36, Outside Diameter 3.9 in, Pitch 8 mm, Bearing Type Needle Roller, Face Width 1.86 in, For Belt Series Carbon, For Belt Trade Size Poly Chain GT Carbon, For Belt Width 36 mm, For Use With Poly Chain(R) GT(R) Belts, Number of Flanges 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116297-00)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-115 (MULTIPAK) (F4B-SC-115 (MULTIPAK))
- GATES Power Curve Belts, B162PC (B162PC)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, SS (110009SS)
- BREWER MACHINE 11T Double Idler Chain Sprocket (D100B11F)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- Zoro Select Idler Sprockets